Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 11/16in Size
Mfr # 5MW35
Zoro # G1016111
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Shape Straight
- Anti-Slip Design No
- Insulated No
- Number of Points 12
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MW35
- Zoro # G1016111
- UPC # 190735864623
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 5 in |
Head Size | 11/16 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 7/64 (46007)
- KEO Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (53128)
- SPYDER Hole Saw, Bi-Metal, 1-1/2In (600074CF)
- PROTO Drive Pin Punch Set, 5 Pieces, S2 Steel (J48005L)
- WESTWARD Combination Wrench, 30mm, Metric, Satin (54RZ20)
- WESTWARD Wrench, Combination/Stubby, Metric, 12mm (54PP25)
- WESTWARD Ratcheting Wrench, Combination, SAE, 7/8" (54PP43)
- WESTWARD Combination Wrench, Metric, 9mm Size (3XU22)
- WESTWARD Wrench, Combination, Metric, 15mm (54PP53)
- WESTWARD Combination Wrench, SAE, 9/16in Size (1EYH4)
- TEKTON 40 mm Combination Wrench (WCB24040)
- Westward Wrenches