Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 11/16in Size
Mfr # 36A279
Zoro # G6196565
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Number of Points 6
- Wrench Shape Straight
- Head Movement Fixed
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A279
- Zoro # G6196565
- UPC # 190735819449
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 7/8 in |
Head Size | 11/16 in |
Wrench Length Style | Standard |
Description
If you need a reliable tool for working with fasteners, the Westward 36A279 Combination Wrench is the one to get. The six-point design offers better grip and more torque. This combination wrench has an overall length of 8 7/8 in. and a 11/16" head size. It is made of alloy steel for strength and durability. The handle is made of one piece, which gives it added strength and makes it easy to grip onto tight bolts or nuts. With a chrome finish, this wrench resists corrosion and will last through many jobs. Equip yourself with the Westward 11/16" Combination Wrench when you need to tighten up some bolts or adjust some parts on your project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Folding Rule, 72 in., Standard (30PC14)
- HOUGEN #3 Morse Taper Arbor (10816)
- KM SYSTEMS Toolholder, SQSHK KM63XMZ AXIAL 4XSQ ADPT (KM63XMZ4XSTAR2020Y)
- CRAFTSMAN Sockets, 1/2" Drive 22mm Metric Deep Imp (CMMT16085)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/8" (54PP14)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A181)
- WESTWARD Combination Wrench, SAE, 1/2in Size (33M580)
- WESTWARD Wrench, Combination, Metric, 7-7/8" L. (54PN55)
- WESTWARD Wrench, Combination/Stubby, Metric, 16mm (54PP29)
- WESTWARD Combination Wrench, 50mm, Metric, 12 pt. (54RZ26)
- K-TOOL INTERNATIONAL Wrench Comb, High Polish, 11/32 (KTI-41311)
- Westward Combination Wrenches