Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 11/16in Size
Mfr # 36A213
Zoro # G5094817
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Insulated No
- Tether Capable Tether Capable
- Single End/Double End Double End
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A213
- Zoro # G5094817
- UPC # 190735818787
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 7/8 in |
Head Size | 11/16 in |
Wrench Length Style | Standard |
Description
This Westward 36A213 Combination Wrench is the ideal tool for handling tough jobs. Made of alloy steel, this combination wrench has a chrome finish. It features 12-point box and open ends that allow you to adjust parts without having to reposition the wrench. The all-steel construction ensures durability, while the one piece handle offers excellent grip and control. With its chrome finish and high quality alloy steel construction, this Westward 11/16" Combination Wrench is the tool you need to get your job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Plug Cutter Set (19164)
- BON TOOL Step Tool, Outside Blue Steel 6" X 6", 3/4" Radius 4" Lip Wood Handle (82-235)
- CRESCENT NICHOLSON 10" Rectangular Double Cut Hand Bastard File (05968N)
- GUARDAIR Ergonomic Air Gun, 72" Extension (LZR600072AA)
- WESTWARD Combination Wrench, 24mm, Metric, 6 pt. (54RY83)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A216)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.21m (54PN61)
- WESTWARD Combination Wrench, 70mm, Metric, 12 pt. (54RZ30)
- WESTWARD Combination Wrench, 23mm, Metric, 6 pt. (54RY82)
- WESTWARD Wrench, Combination/Extra Long, SAE, 9/32" (54PN74)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 14 mm L.165 mm (40081414)
- Westward Wrenches