Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1-1/8in Size
Mfr # 36A220
Zoro # G5094275
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Head Movement Fixed
- Number of Points 12
- Tether Capable Tether Capable
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 36A220
- Zoro # G5094275
- UPC # 190735818855
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 15 3/4 in |
Head Size | 1 1/8 in |
Wrench Length Style | Standard |
Description
The Westward 36A220 Combination Wrench is the perfect tool for working with fasteners. It has a one-piece handle that provides you with more control and comfort. The alloy steel wrench is both durable and long lasting. This combination wrench has a head size of 1 1/8 in., making it ideal for hex nuts, bolts, and other types of fasteners. With 12 points, this chrome finished alloy steel wrench has an overall length of 15 3/4 in. The Westward 1 1/8" Combination Wrench will help you to get your job done quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 8-Pc Professional Screwdriver Set, W901S (W901S)
- PFERD 3/16" Round Chain Saw File - 8" Length, Premium Cut (17076)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/4" (80517)
- BOSCH Hole Saws, 1 3/8" dia., Shank Size 1/4 (HBT136)
- WESTWARD Combination Wrench, Metric, 9mm Size (33M587)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A190)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/2" (54PP37)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 11m (54PN92)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 17m (54PN98)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 22m (54PP04)
- PROTO WR COMB 1/2 12 PT (PO1216ASD)
- Westward Wrenches