Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1-1/8in Size
Mfr # 1EYJ4
Zoro # G3082231
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Slip Design No
- Insulated No
- Tether Capable Tether Capable
- Finish Black Oxide
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYJ4
- Zoro # G3082231
- UPC # 190735749272
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 15 1/2 in |
Head Size | 1 1/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 1 1/8 in, Overall Length 15 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/8 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 7/16 (44928)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P1B-22)
- PROTO 3/4 in Drive Impact Socket 1 1/16 in Size, Standard Socket, black oxide (J07517T)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88216)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A225)
- WESTWARD Wrench, Combination, Metric, 27mm (54PN65)
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/16 (54PN82)
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/32 (54PN76)
- WESTWARD Combination Wrench, Metric, 8mm Size (1EYJ7)
- WESTWARD Combination Wrench, 2-3/16", SAE, 12 pt. (54RZ04)
- MILWAUKEE TOOL 9/32 in. SAE Combination Wrench (45-96-9409)
- Westward Wrenches