Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1-1/4in Size
Mfr # 36A287
Zoro # G5094476
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Head Movement Fixed
- Wrench Product Grouping Wrenches
- Overall Length 16 3/4 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 36A287
- Zoro # G5094476
- UPC # 190735819524
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 16 3/4 in |
Head Size | 1 1/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1 1/4 in, Overall Length 16 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.061in (111206100)
- HOUGEN 11/16 in. X 2 in. 12,000-Series Annular Cutter Stack Cut (12222S)
- CRAFTSMAN Metal Sawhorse (CMST11154)
- SK PROFESSIONAL TOOLS 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (15017)
- WESTWARD Wrench, Combination, Metric, 11mm (54PP49)
- WESTWARD Combination Wrench, 1/4", SAE, Black Oxide (54RZ32)
- WESTWARD Comb. Wrench, 1-7/8", SAE, Black Oxide (54RZ44)
- WESTWARD Wrench, Combination, Metric, 24mm (54PP61)
- WESTWARD Ratcheting Combination Wrench, Metric, 7 in Length, 13 mm Head, 12 Points (54PN53)
- WESTWARD Wrench, Combination/Stubby, Metric, 16mm (54PP29)
- MILWAUKEE TOOL 1 in. SAE Combination Wrench (45-96-9432)
- Westward Wrenches