Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1-1/2in Size
Mfr # 1EYF6
Zoro # G2288072
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Double-Headed Wrench Has an Offset Open End That's Specially Designed For Knuckle Clearance, and a Box End Whose Spline Design Works With Numerous Fastener Heads
- Tether Capable Tether Capable
- Single End/Double End Double End
- Number of Points 12
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYF6
- Zoro # G2288072
- UPC # 190735749081
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 19 1/2 in |
Head Size | 1 1/2 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 1 1/2 in, Overall Length 19 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 15/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Blade Razor W/Dispenser 10 Pc (JL-BD-06)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.01"L, HR Phenolic (2830-B)
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 6,000 rpm, 3.6 hp (CP3249-GABSYG)
- MILWAUKEE TOOL 2 in. Phillips #3 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4639)
- WESTWARD Ratcheting Wrench, Combination, SAE, 2" (54PN45)
- WESTWARD Ratcheting Wrench, Combination, SAE, 5/16" (54PP33)
- WESTWARD Combination Wrench, 1-3/16", SAE, 6 pt. (54RY79)
- WESTWARD Combination Wrench, 1-1/2", SAE, 12 pt. (54RZ39)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A301)
- WESTWARD Wrench, Combination, Metric, 5-1/2" L. (54PN48)
- BETA Double Offset Ring Wrench, 1-1/16x1-1/4" (000900258)
- Westward Wrenches