Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1-1/16in Size
Mfr # 36A186
Zoro # G5094747
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Ratcheting Configuration Non-Ratcheting
- Head Movement Fixed
- Insulated No
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A186
- Zoro # G5094747
- UPC # 190735818527
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 14 1/8 in |
Head Size | 1-1/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 1 1/16 in, Overall Length 14 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Fiberglass Folding Rule, Inside Reading (910-6)
- DEWALT Cordless Shear Kit, 18 ga., 20V (DCS491M2/DCL043)
- FLUKE 8 in Insulated Lineman Combination Pliers High Leverage, Steel (INCP8)
- KO-KEN Socket set 6 Point 7 pieces 1/4 Sq. Drive (2274A)
- WESTWARD Combination Wrench, 2-9/16", SAE, 12 pt. (54RZ08)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A298)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A216)
- WESTWARD Wrench, Combination/Stubby, Metric, 10mm (54PP23)
- WESTWARD Combination Wrench, SAE, 5/8in Size (5MW34)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A212)
- WESTWARD Combination Wrench, SAE, 1in Size (1EYJ2)
- Westward Combination Wrenches