Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1-1/16in Size
Mfr # 1EYJ3
Zoro # G2134316
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Insulated No
- Reversing No
- Head Movement Fixed
- Overall Length 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYJ3
- Zoro # G2134316
- UPC # 190735749265
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 14 1/4 in |
Head Size | 1 1/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 1 1/16 in, Overall Length 14 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 9/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.40 In, 4.12 In (213-USS)
- VEGA Torx Tamper 30 Socket Bit x 1" - 3/8 Sq (228TT30SB)
- DEXTER RUSSELL Stencil Knife, Hardwood 5" L (54040)
- GEARWRENCH 1/2" 90-Tooth 12 Point Reversible Ratcheting Wrench (86645)
- WESTWARD Comb. Wrench, 1-5/16", SAE, Black Oxide (54RZ36)
- WESTWARD Combination Wrench, SAE, 3/4in Size (5MW36)
- WESTWARD Combination Wrench, 18mm, Metric, 12 pt. (54RY92)
- WESTWARD Combination Wrench, 41mm, Metric, 12 pt. (54RZ24)
- WESTWARD Wrench, Combination/Extra Long, SAE, 9/32" (54PN74)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/8 (54PN37)
- CHANNELLOCK 2-1/8 in. Combo Wrench (302985)
- Westward Combination Wrenches