Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 9mm Size
Mfr # 36A290
Zoro # G5094521
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Finish Chrome
- Head Movement Fixed
- Anti-Slip Design No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A290
- Zoro # G5094521
- UPC # 190735819555
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 7/8 in |
Head Size | 9 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 5 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3125RK)
- CDI CDI Torque Head, 12pt Box, Z DualPin, 1-13/16" (TCQZX58ADP)
- BOSCH Hammer Masonry Drill, 1in, Carbide Tip (HCBG27T)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.75"L, Steel (GN4C1750F6---21)
- WESTWARD Combination Wrench, 24mm, Metric, Satin (54RZ14)
- WESTWARD Combination Wrench, 2-1/4", SAE, 12 pt. (54RZ05)
- WESTWARD Comb. Wrench, 1-5/16", SAE, Black Oxide (54RZ36)
- WESTWARD Combination Wrench, SAE, 1-7/16in Size (1EYF5)
- WESTWARD Comb. Wrench, 1-7/8", SAE, Black Oxide (54RZ44)
- WESTWARD Wrench, Combination, Metric, 30mm (54PN66)
- WESTWARD Combination Wrench, 2-5/8", SAE, 12 pt. (54RZ09)
- Westward Combination Wrenches