Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 9mm Size
Mfr # 36A191
Zoro # G9168634
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Reversing No
- Tether Capable Tether Capable
- Wrench Shape Straight
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A191
- Zoro # G9168634
- UPC # 190735818572
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 7/8 in |
Head Size | 9 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 9 mm, Overall Length 5 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2in-12 UNS HSS Plug Tap and 10.50mm HSS Drill Bit Kit (POUFS1/2-12)
- PROTO 8 1/2 in Wire Stripper 22 to 10 AWG (J299)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/4"R (CF767PF)
- STARRETT Telescoping Gage Set, 5 Pc, 2.625 In D (S229GZ)
- WESTWARD Wrench, Combination/Stubby, Metric, 16mm (54PP29)
- WESTWARD Wrench, Combination/Stubby, Metric, 13mm (54PP26)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/4 (54PN38)
- WESTWARD Comb. Wrench, 29mm, Metric, Full Polish (54RY74)
- WESTWARD Combination Wrench, Metric, 10mm Size (33M588)
- WESTWARD Wrench, Combination/Stubby, Metric, 17mm (54PP30)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227MBASD)
- Westward Combination Wrenches