Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 8mm Size
Mfr # 36A289
Zoro # G5094311
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Shape Straight
- Insulated No
- Head Movement Fixed
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A289
- Zoro # G5094311
- UPC # 190735819548
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/2 in |
Head Size | 8 mm |
Wrench Length Style | Standard |
Description
If you are looking for a high-quality 8mm combination wrench, the Westward 36A289 is an excellent choice. With a one piece handle and alloy steel construction, this 8mm size wrench is durable and sturdy. The 6-point wrench has a straight shape with a chrome finish. If you are looking for precision tools to help with your project, the Westward 36A289 Combination Wrench will be your go-to tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010M)
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 2JT Mount Size, Steel (JK 08 J-2S)
- STARRETT Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-06)
- STARRETT Steel Rule, Flexible, 12 In, 16R Grad (C316R-12)
- WESTWARD Combination Wrench, 25mm, Metric, Satin (54RZ15)
- WESTWARD Comb. Wrench, 6mm, Metric, Black Oxide (54RZ46)
- WESTWARD Comb. Wrench, 1-11/16", SAE, Black Oxide (54RZ41)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A227)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/4" (54PP20)
- WESTWARD Combination Wrench, Metric, 26mm Size (3XU39)
- CRAFTSMAN Wrenches, 15mm Standard Metric Combinati (CMMT42919)
- Westward Wrenches