Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 8mm Size
Mfr # 36A223
Zoro # G5094284
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Tether Capable Tether Capable
- Reversing No
- Head Movement Fixed
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A223
- Zoro # G5094284
- UPC # 190735818886
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/2 in |
Head Size | 8 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 8 mm, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 7", 18" Hose (D1850)
- PROTO 1/4" Drive Deep Impact Socket Set, Metric, 11 pcs (J69212)
- MILWAUKEE TOOL M18 FUEL 21mm Random Orbital Polisher Kit (2685-22HD)
- KO-KEN Socket 15mm 6 Point 40mm 3/8 Sq. Drive (3300X-15)
- WESTWARD Combination Wrench, Metric, 9mm Size (33M587)
- WESTWARD Comb. Wrench, 24mm, Metric, Black Oxide (54RZ50)
- WESTWARD Combination Wrench, SAE, 9/16in Size (1EYH4)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A207)
- WESTWARD Combination Wrench, Metric, 15mm Size (5MW29)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A220)
- PROTO Combination Wrench, Metric, 32mm Head Sz (J1232M-T500)
- Westward Wrenches