Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 8mm Size
Mfr # 1EYJ7
Zoro # G2045933
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Tether Capable
- Ratcheting Configuration Non-Ratcheting
- Insulated No
- Finish Black Oxide
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYJ7
- Zoro # G2045933
- UPC # 190735749302
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/4 in |
Head Size | 8 mm |
Wrench Length Style | Standard |
Description
The Westward 1EYJ7 Combination Wrench is the perfect tool for those working with metric fasteners. The one piece handle is made of alloy steel and provides a comfortable grip. It has a black oxide finish, which makes it corrosion resistant. The combination wrench has an overall length of 5 1/4 in., an 8mm head size and 12-point box end style. This durable Westward Combination Wrench will make your job easier, no matter what kind of fastener you are using.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #1 Square, 4-Inch Round Shank (6984INS)
- SUNEX Pliers, X-Long, Needle Nose Set, 16", 4 pcs. (3706V)
- TIGER TOOL Pullers 10102,10803/Case (20175)
- ILC Replacement for Makita 9034 (9034 MAKITA)
- WESTWARD Combination Wrench, 1/4", SAE, Satin (54RY93)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A231)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A198)
- WESTWARD Combination Wrench, SAE, 7/16in Size (1EYH2)
- WESTWARD Wrench, Combination, Metric, 6-1/2" L. (54PN51)
- WESTWARD Combination Wrench, SAE, 3/8in Size (1EYH1)
- GRAY TOOLS Combination Wrench 2-7/8", 12 Point, Black Oxide Finish (3192B)
- Westward Combination Wrenches