Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 7mm Size
Mfr # 36A288
Zoro # G5094643
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Tether Capable Tether Capable
- Wrench Shape Straight
- Insulated No
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 36A288
- Zoro # G5094643
- UPC # 190735819531
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/4 in |
Head Size | 7 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7 mm, Overall Length 5 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-3/4 In (51248326)
- PROTO 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J4716T)
- OSG Spiral Point Tap, Plug, 3 (1983800)
- HHIP 4 X 4 X 4" Ground Angle Plate Webbed End (3402-1054)
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A279)
- WESTWARD Combination Wrench, Metric, 18mm Size (36A299)
- WESTWARD Wrench, Combination/Stubby, Metric, 16mm (54PP29)
- WESTWARD Combination Wrench, 1-7/8", SAE, Satin (54RY99)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 12m (54PN93)
- WESTWARD Combination Wrench, SAE, 7 1/2 in Length, 9/16 in Head, 12 Points (54PN28)
- GEARWRENCH 1-1/2" Jumbo Combination Ratcheting Wrench (EHT9042)
- Westward Wrenches