Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 7mm Size
Mfr # 1EYJ6
Zoro # G1005304
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Shape Straight
- Head Movement Fixed
- Ratcheting Configuration Non-Ratcheting
- Finish Black Oxide
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYJ6
- Zoro # G1005304
- UPC # 190735749296
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 5 in |
Head Size | 7 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 7 mm, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-Off Utility Knife Utility, 6 in L (L-2)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 3/16 (70212)
- BON TOOL Bon 11-489 Flat Slicker, Double 1/2" X 5/8" (11-489)
- WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YR16)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A288)
- WESTWARD Ratcheting Wrench, Combination, SAE, 11/32 (54PP34)
- WESTWARD Combination Wrench, 7mm, Metric, 12 pt. (54RY90)
- WESTWARD Wrench, Combination/Stubby, SAE, 5/8" (54PP18)
- WESTWARD Wrench, Combination/Stubby, SAE, 1/2" (54PP16)
- WESTWARD Wrench, Combination/Stubby, Metric, 15mm (54PP28)
- GEARWRENCH 16mm 90T 12 PT Combi Ratchet Wrench (KDT86916)
- Westward Wrenches