Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 21mm Size
Mfr # 36A303
Zoro # G8627123
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Shape Straight
- Overall Length 10 5/8 in
- Wrench Product Grouping Wrenches
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A303
- Zoro # G8627123
- UPC # 190735819678
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 10 5/8 in |
Head Size | 21 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 21 mm, Overall Length 10 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Valve Wheel Wrench, Double-End, 10 In (5PWE6)
- WERA Ratcheting Wrench, Metric, 10mm Head Sz (05020065001)
- HOUGEN 12,000-Series Annular Cutter Kit 2 in. Depth (12002)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 1/4", Number of Flutes: 6 (DC6-1/4-90)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A302)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 16mm (54PP10)
- WESTWARD Combination Wrench, Metric, 14mm Size (1EYK4)
- WESTWARD Wrench, Combination/Stubby, Metric, 16mm (54PP29)
- WESTWARD Comb. Wrench, 1-3/4", SAE, Black Oxide (54RZ42)
- WESTWARD Combination Wrench, 18mm, Metric, 12 pt. (54RY92)
- WESTWARD Combination Wrench, 41mm, Metric, 12 pt. (54RZ24)
- Westward Wrenches