Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 20mm Size
Mfr # 3XU33
Zoro # G1450547
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Single End/Double End Double End
- Reversing No
- Wrench Shape Straight
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3XU33
- Zoro # G1450547
- UPC # 190735825037
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Size | 20 mm |
Wrench Length Style | Extra Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 20 mm, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Repair Kit, Torque, 1/2 (J6014RK)
- C.H. HANSON Curved Jaw, Locking Pliers, 10" (71050)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 8mm (80143)
- HHIP 1/8 NPT Breather Vent (8401-0328)
- WESTWARD Combination Wrench, 11/32", SAE, 6 pt. (54RY78)
- WESTWARD Combination Wrench, SAE, 3/4in Size (5MW36)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/4" (54PP20)
- WESTWARD Wrench, Combination/Extra Long, SAE, 1" (54PN87)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A210)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A193)
- TEKTON 43 mm Combination Wrench (WCB24043)
- Westward Wrenches