Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 20mm Size
Mfr # 36A302
Zoro # G6079385
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Reversing No
- Tether Capable Tether Capable
- Number of Points 6
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A302
- Zoro # G6079385
- UPC # 190735819661
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 10 5/8 in |
Head Size | 20 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 20 mm, Overall Length 10 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11/16 in. x 12 in. Straight Shank Rebar Cutter (48-20-6780)
- DRILL AMERICA 3/8"-100 HSS Single Flute Countersink (DEWSFC3/8-100)
- CRESCENT LUFKIN 3/8" x 100' Banner® Yellow Clad Tape Measure (HW226)
- WESTWARD 3-7/8" HSS 135 Deg. Jobber Length Drill Bit (5XL77)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A303)
- WESTWARD Combination Wrench, Metric, 9mm Size (36A224)
- WESTWARD Ratcheting Combination Wrench, SAE, 6 1/2 in Length, 7/16 in Head, 12 Points (54PP36)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A187)
- WESTWARD Combination Wrench, Metric, 18mm Size (36A201)
- WESTWARD Combination Wrench, 1-5/8", SAE, 12 pt. (54RZ40)
- KLEIN TOOLS Combination Wrench, 13/16-Inch (68419)
- Westward Wrenches