Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 20mm Size
Mfr # 36A235
Zoro # G7461745
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Insulated No
- Anti-Slip Design No
- Overall Length 10 5/8 in
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A235
- Zoro # G7461745
- UPC # 190735819005
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 10 5/8 in |
Head Size | 20 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 20 mm, Overall Length 10 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper, Large, Black (69629)
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Knife Edge, PK4 (26070)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set replaces Porter Cable N031635 883191, PK 2 (R02)
- 3M 3M™ Replacement Blade for H128, Silver, 1/Each (TD3MH128B)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A236)
- WESTWARD Combination Wrench, SAE, 1in Size (1EYJ2)
- WESTWARD Combination Wrench, 2-3/4", SAE, 12 pt. (54RZ10)
- WESTWARD Combination Wrench, Metric, 15mm Size (5MW29)
- WESTWARD Wrench, Combination/Stubby, Metric, 18mm (54PP31)
- WESTWARD Wrench, Combination, Metric, 5-1/2" L. (54PN48)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-14MM)
- Westward Combination Wrenches