Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 19mm Size
Mfr # 5MW33
Zoro # G0757032
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Slip Design No
- Single End/Double End Double End
- Tether Capable Tether Capable
- Ratcheting Configuration Non-Ratcheting
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MW33
- Zoro # G0757032
- UPC # 190735864609
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/8 in |
Head Size | 19 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 19 mm, Overall Length 5 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Manual Threader Die Head, 1-1/2 In, NPT (12-R: (NPT))
- MILWAUKEE TOOL 18 Gauge Shear (6852-20)
- GEARWRENCH 20mm 12 Point Long Pattern Combination Wrench (81677)
- IRWIN T Handle Tap Wrench, 1/4" to 1/2" (12002)
- WESTWARD Wrench, Combination, SAE, 5-1/2" L. (54PN23)
- WESTWARD Combination Wrench, SAE, 15/16in Size (36A217)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A227)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A199)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A302)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A301)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- Westward Wrenches