Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 18mm, 5" Length
Mfr # 54UD12
Zoro # G2617778
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2011
- Wrench Product Grouping Wrenches
- Ratcheting Configuration Non-Ratcheting
- Single End/Double End Double End
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54UD12
- Zoro # G2617778
- UPC # 00194484307592
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 in |
Head Size | 18 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 18 mm, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Socket (SHD22230)
- SUNEX 3/4" Drive Impact Socket 6 (0464)
- STILETTO 14 oz Titanium Milled Face Hammer w/18" Hybrid Fiberglass Handle (TI14MC-F)
- SIMONDS Round File, American, Round, Bastard (78400600)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 16m (54PN97)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1" (54PP45)
- WESTWARD Wrench, Combination, Metric, 41mm (54PN70)
- WESTWARD Wrench, Combination/Stubby, Metric, 15mm (54PP28)
- WESTWARD Combination Wrench, 1-3/8", SAE, 12 pt. (54RZ37)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/16" (54PN75)
- WESTWARD Wrench, Combination, Metric, 15mm (54PP53)
- Westward Combination Wrenches