Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 17mm Size
Mfr # 5MW31
Zoro # G0572503
product price: $6.09
/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Slip Design No
- Wrench Shape Straight
- Number of Points 12
- Overall Length 5 in
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MW31
- Zoro # G0572503
- UPC # 190735864586
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 5 in |
Head Size | 17 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 17 mm, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set Acr-R 8 Insert Bit x 1 (125TS08ACR-R)
- FREUD ROUTER RABBETING 1-1/4"" (32-100)
- PROTO 3/8 in Drive Phillips Socket Bit SAE #4 Tip, 1 31/32 in L (J5243)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- WESTWARD Wrench, Combination, SAE, 5-1/2" L. (54PN23)
- WESTWARD Combination Wrench, SAE, 11/16in Size (5MW35)
- WESTWARD Wrench, Combination/Stubby, SAE, 11/16" (54PP19)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (5MR43)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A227)
- WESTWARD Wrench, Combination/Stubby, Metric, 12mm (54PP25)
- GEARWRENCH Combo Wrench Ratch 11Mm (9111)
- Westward Combination Wrenches