Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 17mm Size
Mfr # 36A298
Zoro # G5094661
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Reversing No
- Finish Chrome
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A298
- Zoro # G5094661
- UPC # 190735819630
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 7/8 in |
Head Size | 17 mm |
Wrench Length Style | Standard |
Description
The Westward 36A298 Combination Wrench is the high-quality tool designed for the job. This combination wrench has a 17mm head size and a 6-point wrench shape. It is made of alloy steel, with an alloy steel finish that provides a shiny look. The one piece handle offers a comfortable grip and durability, making it easy to work with this wrench for long periods of time. The Westward 17mm Combination Wrench is the tool you will want to have on hand when working with fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 6" Heavy Duty Spade Bit (DW1570)
- PROTO Proto J210AHG 8-1/8" Angled Head Diagonal Cutting Plier (J210AHG)
- CRAFTSMAN VERSATRACK(TM) Starter Kit, 20 Pieces (CMST22000)
- KLEIN TOOLS 1/4-Inch Magnetic Nut Driver, Super Long, 18-Inch (S818M)
- WESTWARD Combination Wrench, Metric, 13mm Size (33M591)
- WESTWARD Combination Wrench, SAE, 7/16in Size (1EYH2)
- WESTWARD Combination Wrench, SAE, 2-1/16in Size (1EYG4)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A202)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-3/8 (54PN40)
- WESTWARD Combination Wrench, Metric, 8mm Size (1EYJ7)
- CAPRI TOOLS 28 mm Combination Wrench, 12 Point, Metric (CP11328)
- Westward Combination Wrenches