Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 17mm Size
Mfr # 36A199
Zoro # G9168652
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
- Finish Satin
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A199
- Zoro # G9168652
- UPC # 190735818657
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 7/8 in |
Head Size | 17 mm |
Wrench Length Style | Standard |
Description
If you are looking for a reliable tool to get the job done, the Westward 36A199 Combination Wrench is what you need. It features an alloy steel construction that ensures durability and quality. With a satin finish, this 17mm combination wrench has 12-point openings on both ends. The alloy steel construction makes it sturdy and durable, while its one piece handle provides comfort and ease of use. This metric wrench has an overall length of 8 7/8 in., making it easy to carry around with you wherever you go. The Westward 17mm Combination Wrench is built to last, so it will be there when you need it most.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Cats Paw Phillips Screwdriver, #2x6" (45018)
- MIDWEST RAKE Alum Frame, 36"L, 3/8" Axle, 66" Hndl (60116)
- MILWAUKEE TOOL 6" 6 TPI Fleam Ground SAWZALL Blades (5 Pk) (48-00-5015)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7035-1)
- WESTWARD Combination Wrench, Metric, 12mm Size (5MW24)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A220)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- WESTWARD Comb. Wrench, 11/32", SAE, Black Oxide (54RZ34)
- WESTWARD Combination Wrench, 65mm, Metric, 12 pt. (54RZ29)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A202)
- GEDORE Combination Wrench, 5mm (7 5)
- Westward Wrenches