Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 17mm Size
Mfr # 33M594
Zoro # G9054035
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Ratcheting Configuration Non-Ratcheting
- Reversing No
- Overall Length 8 3/4 in
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33M594
- Zoro # G9054035
- UPC # 190735814796
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 3/4 in |
Head Size | 17 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID V-Head Pipe Stand, 2,500 lb Max Load Capacity, Adj Leg, 52 in Max Ht, 28 in Min Ht, 1/8 to 12 In (VJ-99)
- WESTWARD Safety Knife, Self-Retracting, Multipurpose, Straight Steel Blade, Plastic Handle, Blue/Black (22XP79)
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J5208N)
- KD TOOLS Torx Tamper-Proof Bit Socket, T-45, 3/8"Dr (80457)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A174)
- WESTWARD Wrench, Combination/Extra Long, SAE, 7/16" (54PN78)
- WESTWARD Combination Wrench, SAE, 1-5/8in Size (1EYF7)
- WESTWARD Wrench, Combination/Stubby, Metric, 11mm (54PP24)
- WESTWARD Comb. Wrench, 22mm, Metric, Full Polish (54RY67)
- WESTWARD Ratcheting Wrench, Combination, SAE, 5/8" (54PP39)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88714)
- Westward Wrenches