Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 15mm Size
Mfr # 5MW29
Zoro # G0404476
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Movement Fixed
- Finish Satin
- Wrench Product Grouping Wrenches
- Insulated No
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MW29
- Zoro # G0404476
- UPC # 190735864562
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 4 5/8 in |
Head Size | 15 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 15 mm, Overall Length 4 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP R8 Shank Fly Cutter With 2-1/2 Head (4002-0018)
- WILLIAMS Williams Side Cutters, Electrician, 8-1/2" (PL-205C)
- AIR LOCKER Piston Driver Assembly for Punch Nailer AP700 - US S7 Steel (AP700-44US)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TUNGSTEN CARBIDE F/B (DF1690)
- WESTWARD Comb. Wrench, 24mm, Metric, Black Oxide (54RZ50)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/4" (54PN21)
- WESTWARD Combination Wrench, 25mm, Metric, 6 pt. (54RY84)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/4 (54PN38)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A293)
- WESTWARD Wrench, Combination/Extra Long, SAE, 9/32" (54PN74)
- POWERBUILT 24Mm Combination Wrench Polished (644128)
- Westward Combination Wrenches