Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 15mm Size
Mfr # 36A296
Zoro # G5094652
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Tether Capable Tether Capable
- Wrench Product Grouping Wrenches
- Ratcheting Configuration Non-Ratcheting
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A296
- Zoro # G5094652
- UPC # 190735819616
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 7/8 in |
Head Size | 15 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 7 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Floor/Wall Scraper Blade, 4 In, PK10 (10-442-10)
- GEARWRENCH 1/4" 90-Tooth 12 Point Reversible Ratcheting Wrench (86640)
- PICARD Hand Sledge Hammer, 3.28 lb. (032800-1500)
- SUPERCUT 156-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (206296)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A209)
- WESTWARD Combination Wrench, Metric, 18mm, 5" Length (54UD12)
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (36A221)
- WESTWARD Combination Wrench, 23mm, Metric, 6 pt. (54RY82)
- WESTWARD Wrench, Combination/Stubby, Metric, 9mm (54PP22)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A192)
- CRAFTSMAN Wrenches, 15mm Short Metric Combination (CMMT44117)
- Westward Combination Wrenches