Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 15mm Size
Mfr # 36A230
Zoro # G5094397
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Tether Capable Tether Capable
- Head Movement Fixed
- Wrench Shape Straight
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A230
- Zoro # G5094397
- UPC # 190735818954
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 7/8 in |
Head Size | 15 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 7 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Parts Retriever Magnet, 7 Lb, Long Hdl (PR7200-30)
- PFERD 6-1/4" Round Needle File - Knurled Handle, Cut 0 (12003)
- WIDIA Hand Tap Set, 3 PC, HSS, M7-1.0, D5 Limit (14792)
- AMERICAN SAW & MFG 2 51mm Hole Saw (2060601)
- WESTWARD Wrench, Combination, Metric, 8-7/32" L. (54PN56)
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A175)
- WESTWARD Combination Wrench, Metric, 10mm Size (1EYJ9)
- WESTWARD Comb. Wrench, 1-3/4", SAE, Black Oxide (54RZ42)
- WESTWARD Wrench, Combination/Extra Long, Metric, 8m (54PN89)
- WESTWARD Combination Wrench, Metric, 15mm Size (1EYK5)
- CAPRI TOOLS 3/4 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S34SB)
- Westward Wrenches