Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 14mm Size
Mfr # 5MW27
Zoro # G2176675
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Tether Capable
- Overall Length 4 3/8 in
- Reversing No
- Number of Points 12
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5MW27
- Zoro # G2176675
- UPC # 190735864548
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 4 3/8 in |
Head Size | 14 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 14 mm, Overall Length 4 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 3/8-16, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41)
- COLLINS AXE Wedge Square Head 6# (WG-6-C/32449)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 4-1/2" 114MM 1887 (C26117)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 3/4" (CIMS25N)
- WESTWARD Wrench, Combination/Extra Long, SAE, 3/4" (54PN83)
- WESTWARD Combination Wrench, SAE, 1-5/8in Size (1EYF7)
- WESTWARD Wrench, Combination, Metric, 11mm (54PP49)
- WESTWARD Wrench, Combination, Metric, 7-7/8" L. (54PN55)
- WESTWARD Wrench, Combination, Metric, 25mm (54PP62)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 21m (54PP03)
- TEKTON 5/16 Inch Stubby Combination Wrench (18043)
- Westward Combination Wrenches