Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 14mm Size
Mfr # 33M592
Zoro # G9506637
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Ratcheting Configuration Non-Ratcheting
- Overall Length 7 3/8 in
- Tether Capable Tether Capable
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33M592
- Zoro # G9506637
- UPC # 190735814772
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 3/8 in |
Head Size | 14 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 7 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus, 25PK (HCFC2061B25)
- MIDWEST FASTENER Bi-fold Door Wrenches 4PK (65991)
- FACOM Engineer Wrench 41 mm (FM-45.41)
- GEDORE Impact Universal Joint, 3/4" (KB 3295)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.24m (54PN63)
- WESTWARD Wrench, Combination/Stubby, SAE, 5/8" (54PP18)
- WESTWARD Combination Wrench, 13/16", SAE, 12 pt. (54RY86)
- WESTWARD Combination Wrench, 46mm, Metric, 12 pt. (54RZ25)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A291)
- WESTWARD Wrench, Combination, SAE, 6-7/32" L. (54PN25)
- GEARWRENCH 11mm 90T 12 PT Combi Ratchet Wrench (KDT86911)
- Westward Wrenches