Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 14mm Size
Mfr # 1EYK4
Zoro # G1704062
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Slip Design No
- Tether Capable Tether Capable
- Head Movement Fixed
- Reversing No
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYK4
- Zoro # G1704062
- UPC # 190735749364
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 7 3/4 in |
Head Size | 14 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 14 mm, Overall Length 7 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aircraft Drill, 1/8x6 In, HSS, Blk Oxide (5TVJ0)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1/2 (38704)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 1/16 (C70003)
- URREA Full polished Open-end Wrench, 3/16" x 1/4" opening size (3016)
- WESTWARD Wrench, Combination, SAE, 1-9/16" (54PN42)
- WESTWARD Ratcheting Combination Wrench, SAE, 6 1/2 in Length, 7/16 in Head, 12 Points (54PP36)
- WESTWARD Wrench, Combination/Stubby, SAE, 5/16" (54PP13)
- WESTWARD Combination Wrench, SAE, 5/8in Size (5MW34)
- WESTWARD Ratcheting Wrench, Combination, SAE, 11/16" (54PP40)
- WESTWARD Combination Wrench, SAE, 7 1/2 in Length, 9/16 in Head, 12 Points (54PN28)
- URREA 12-point black finish combination wrench 1-13/16" opening size (1258B)
- Westward Combination Wrenches