Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 13mm Size
Mfr # 5MW26
Zoro # G2321934
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Shape Straight
- Single End/Double End Double End
- Insulated No
- Overall Length 4 1/4 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MW26
- Zoro # G2321934
- UPC # 190735864531
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/4 in |
Head Size | 13 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 13 mm, Overall Length 4 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8-16 X 2" Long Alloy Steel Stud (3436-3318)
- WRIGHT TOOL Wire Strip Plier w/Cutter/Crimp 5-in-1 C (9471)
- MICRO 100 Boring Bar, 6 in L, Steel (TBB-375)
- IRWIN BIT DRILL 1/4""12AIRCRAFT (62116)
- WESTWARD Combination Wrench, Metric, 20mm Size (3XU33)
- WESTWARD Combination Wrench, 22mm, Metric, Satin (54RZ12)
- WESTWARD Combination Wrench, SAE, 7/16in Size (33M579)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.24m (54PN63)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A228)
- WESTWARD Combination Wrench, 1/4", SAE, 6 pt. (54RY77)
- PROTO Satin Combination Wrench 2-1/8" - 12 Point (J1268)
- Westward Combination Wrenches