Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 13mm Size
Mfr # 3XU26
Zoro # G2329862
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Movement Fixed
- Insulated No
- Wrench Shape Straight
- Anti-Slip Design No
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3XU26
- Zoro # G2329862
- UPC # 190735824962
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/8 in |
Head Size | 13 mm |
Wrench Length Style | Extra Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 8 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SPL/RDHEX Demo Clay Spade (48-62-2095)
- STANLEY Standard Retractable Utility Knife (2082101)
- J.W. WINCO GN6336.4-TE-40-M8-20 Star Knob (6336.4-TE-40-M8-20)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x .98" Steel External Thread, 3.07" Handle Length (MH-3056)
- WESTWARD Combination Wrench, Metric, 26mm Size (3XU39)
- WESTWARD Combination Wrench, Metric, 20mm Size (1EYL1)
- WESTWARD Combination Wrench, Metric, 12mm Size (3XU25)
- WESTWARD Ratcheting Wrench, Combination, SAE, 2" (54PN45)
- WESTWARD Comb. Wrench, 23mm, Metric, Full Polish (54RY68)
- WESTWARD Comb. Wrench, 32mm, Metric, Full Polish (54RY76)
- PROTO Combination Wrench, Head 36mm, 12 Points (J1236M-T500)
- Westward Combination Wrenches