Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 13mm Size
Mfr # 36A294
Zoro # G5095474
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Tether Capable Tether Capable
- Wrench Product Grouping Wrenches
- Anti-Slip Design No
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A294
- Zoro # G5095474
- UPC # 190735819593
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 13 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screw Extractor Set, 1/8-1 In, 10 Piece (J9500B)
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination Metric Wrench Set (CX6RWM7)
- DRILL AMERICA #4-40 13/16" OD HSS Round Adjustable Die (DWTH1316-440)
- CHICAGO PNEUMATIC Chuck General Duty Driveill, 3/8" (CP785)
- WESTWARD Combination Wrench, 24mm, Metric, Satin (54RZ14)
- WESTWARD Wrench, Combination, SAE, 5-7/8" L. (54PN24)
- WESTWARD Comb. Wrench, 32mm, Metric, Full Polish (54RY76)
- WESTWARD Wrench, Combination, Metric, 14mm (54PP52)
- WESTWARD Combination Wrench, Metric, 10mm Size (5MW23)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A189)
- WESTWARD Combination Wrench, Metric, 11mm Size (5MR63)
- Westward Combination Wrenches