Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 13mm Size
Mfr # 36A228
Zoro # G5094826
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Ratcheting Configuration Non-Ratcheting
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 36A228
- Zoro # G5094826
- UPC # 190735818930
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 13 mm |
Wrench Length Style | Standard |
Description
The Westward 36A228 Combination Wrench is the perfect tool for working with metric fasteners. The one-piece handle and 12-point design make it easy to adjust bolts, nuts, and screws. The 13mm size of this alloy steel wrench makes it suitable for a wide range of jobs. The combination wrench has a 7 in overall length and is made of alloy steel. This chrome finished 12-point wrench has a head size of 13 mm and weighs 0.26 lbs. If you want to work efficiently on your next project, equip yourself with the Westward 36A228 Combination Wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Pistol Grip Air Blow Gun with Composite Handle Grip BG1002-4, 4PK (BG1002-4b)
- MICROMAG MicroMag 10" Magnetic Filter, Stainless Steel base and Stainless steel bowl (MM10/HP/80NPT)
- HASSAY SAVAGE CO Keyway Broach, IV, W 1/2 In, Cut L 6 In (10432)
- K-TOOL INTERNATIONAL Ratcheting Tie Down Strap W/ Looped Ends 1"X13', 900 Lbs (KTI73862)
- WESTWARD Combination Wrench, 1-11/16", SAE, Satin (54RY96)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A212)
- WESTWARD Combination Wrench, SAE, 1in Size (1EYJ2)
- WESTWARD Wrench, Combination/Extra Long, Metric, 9m (54PN90)
- WESTWARD Combination Wrench, SAE, 1-1/2in Size (1EYF6)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 22m (54PP04)
- WESTWARD Combination Wrench, Metric, 19mm Size (33M595)
- Westward Combination Wrenches