Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 13mm Size
Mfr # 36A195
Zoro # G7584586
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Head Movement Fixed
- Wrench Product Grouping Wrenches
- Finish Satin
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A195
- Zoro # G7584586
- UPC # 190735818619
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 13 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 13 mm, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL XTREME 1 5/8" QuickCore Bi-Metal Hole Saw (E0100207)
- WESTWARD Spiral Flute Tap, Bottoming, 3 (5TWR3)
- BON TOOL Bon 28-129 Landscape Rake T Connector 36" 6 Foot Handle (28-129)
- MILWAUKEE TOOL 2-9/16" Threaded Steel Hawg Cutter (49-57-2560)
- WESTWARD Combination Wrench, Metric, 15mm Size (5MR10)
- WESTWARD Combination Wrench, 6mm, Metric, Satin (54RZ11)
- WESTWARD Combination Wrench, Metric, 11mm Size (5MR63)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A285)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A207)
- WESTWARD Combination Wrench, 11mm, Metric, 12 pt. (54RZ31)
- POWERBUILT 13Mm Combination Wrench Polished (644117)
- Westward Combination Wrenches