Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 13mm Size
Mfr # 33M591
Zoro # G5095413
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Anti-Slip Design No
- Finish Chrome
- Wrench Shape Straight
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33M591
- Zoro # G5095413
- UPC # 190735814765
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 7/8 in |
Head Size | 13 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 6 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357025)
- HHIP 1/2-13 X 4" T-Slot Bolt (3900-1274)
- MAKITA 18V LXT® Brushless Steel Rod Flush-Cutter Kit (5.0Ah) (XCS06T1)
- HHIP MT2 2" Head Boring Tool Set (1001-5937)
- WESTWARD Combination Wrench, 1/4", SAE, Satin (54RY93)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A294)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A295)
- WESTWARD Wrench, Combination/Extra Long, SAE, 9/16" (54PN80)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A222)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/8 (54PN37)
- WESTWARD Combination Wrench, Metric, 11mm Size (3XU24)
- Westward Wrenches