Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 13mm Size
Mfr # 1EYK3
Zoro # G1357867
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Tether Capable Tether Capable
- Number of Points 12
- Ratcheting Configuration Non-Ratcheting
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYK3
- Zoro # G1357867
- UPC # 190735749357
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 13 mm |
Wrench Length Style | Standard |
Description
This Westward 13mm Combination Wrench is a quality tool that will meet the demands of your job. It has an overall length of 7 in., and is made from alloy steel for durability. The combination wrench features a black oxide finish and one piece handle, ensuring you have a firm grip on it. It has 12-point box end style spline and alloy steel construction for strength. You can rely on this tool to provide the leverage you need to loosen stubborn fasteners. The Westward 13mm Combination Wrench is a durable, high-quality tool that will help you accomplish your task with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T Head Bolt, Steel, 3/8-16 x 1 1/4, PK100 (823905G)
- KEO 3/4 90 deg ZErO Flute CO Deburring Tool (53524-TiN)
- WESTWARD Die, 3/4 In (6XZ86)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 1 47/64 in Long, 17/32 in Short, 10 PK (15503)
- WESTWARD Combination Wrench, 28mm, Metric, Satin (54RZ18)
- WESTWARD Combination Wrench, SAE, 7/16in Size (1EYH2)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A292)
- WESTWARD Combination Wrench, 60mm, Metric, 12 pt. (54RZ28)
- WESTWARD Combination Wrench, Metric, 16mm, 4-13/16"L (54UD11)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A286)
- PROTO Full Polish Combination Wrench 22 mm - 12 Point (J1222M-T500)
- Westward Wrenches