Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 12mm Size
Mfr # 5MW24
Zoro # G1695574
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Movement Fixed
- Insulated No
- Overall Length 4 in
- Reversing No
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MW24
- Zoro # G1695574
- UPC # 190735864517
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 4 in |
Head Size | 12 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 12 mm, Overall Length 4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 5/16 in Size, Deep Socket, Black Phosphate (49-66-6344)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.097 (111109700)
- KLEVER Safety Cutter Safety Recessed, 6 3/4 in L (KCJ-XC-30Y-PT)
- BLACK & DECKER Collet Nut (146569-01)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (5MR43)
- WESTWARD Wrench, Combination, SAE, 8-7/32" L. (54PN29)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 18mm (54PP11)
- WESTWARD Combination Wrench, SAE, 1in Size (36A284)
- WESTWARD Wrench, Comb./Flexible Head, SAE, 11/32" (54PP06)
- WESTWARD Wrench, Combination/Extra Long, SAE, 1" (54PN87)
- K-TOOL INTERNATIONAL Metric Combo Wrench, 12 pt., 15 deg., 23mm (KTI-41823)
- Westward Combination Wrenches