Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 12mm Size
Mfr # 36A293
Zoro # G5094327
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Reversing No
- Ratcheting Configuration Non-Ratcheting
- Finish Chrome
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 36A293
- Zoro # G5094327
- UPC # 190735819586
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 12 mm |
Wrench Length Style | Standard |
Description
The Westward 36A293 Combination Wrench is the tool you need to work with metric fasteners. The 6-point wrench has a 12mm head size and a 6 3/4 in. length. The alloy steel construction makes this one-piece wrench tough and durable. It also features a chrome finish, which protects against rust and corrosion. The non-ratcheting combination wrench has an opening type of open end and box end, allowing you to adjust parts without having to reposition the wrench. You will be able to handle all your metric fasteners with ease when you have the Westward 36A293 Combination Wrench on hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295000)
- MILWAUKEE TOOL PACKOUT Tool Cabinet, Black/Red, Polymer, 19-1/2 in W x 14-1/2 in D x 15 in H (48-22-8445)
- BOSCH Rotary/Straight Line Laser (GLL100-40G)
- WESTWARD Ball Bearing Slides, 15 in. x 35mm, PR (GGS_51213)
- WESTWARD Wrench, Combination, SAE, 11-1/2" L. (54PN32)
- WESTWARD Combination Wrench, 50mm, Metric, 12 pt. (54RZ26)
- WESTWARD Combination Wrench, 16mm, Metric, 12 pt. (54RY91)
- WESTWARD Combination Wrench, 60mm, Metric, 12 pt. (54RZ28)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/4" (54PN21)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/8 (54PN37)
- WOKIN 14Mm Combination Spanner Wrench (150514)
- Westward Wrenches