Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 12mm Size
Mfr # 36A227
Zoro # G5094293
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Single End/Double End Double End
- Overall Length 6 3/4 in
- Finish Chrome
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A227
- Zoro # G5094293
- UPC # 190735818923
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 12 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 6 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Conto (4439)
- LINK #10 HSS Se .192 X 15/32 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-192)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, No Lock (BG-25)
- BONDHUS Torx Wrench Set, Prohold, 8 Piece, T9 To T4 (BND71834)
- WESTWARD Ratcheting Wrench, Combination, SAE, 11/16" (54PP40)
- WESTWARD Combination Wrench, SAE, 15/16in Size (36A184)
- WESTWARD Combination Wrench, 28mm, Metric, Satin (54RZ18)
- WESTWARD Wrench, Combination/Stubby, SAE, 5/16" (54PP13)
- WESTWARD Wrench, Combination/Extra Long, SAE, 1" (54PN87)
- WESTWARD Wrench, Comb./Flexible Head, SAE, 11/32" (54PP06)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-09MM)
- Westward Combination Wrenches