Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 12mm Size
Mfr # 1EYK2
Zoro # G1768575
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Ratcheting Configuration Non-Ratcheting
- Head Movement Fixed
- Wrench Shape Straight
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYK2
- Zoro # G1768575
- UPC # 190735749340
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 12 mm |
Wrench Length Style | Standard |
Description
This Westward 12mm Combination Wrench is a high-quality tool that you will want to keep on hand. The alloy steel wrench has a black oxide finish for protection against corrosion. This 12mm combination wrench has an overall length of 6 3/4 in. and a head size of 12 mm. It features a one piece handle and a spline box end style, making it easy to adjust parts without having to reposition the wrench. The Westward 1EYK2 Combination Wrench is an essential addition to your tool kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-24UNC (C00333)
- GREY PNEUMATIC 1"F X 3/4"M ADPT (4008A)
- VEGA Torq-Set Acr-R 8 Insert Bit x 1 (125TS08ACR-R)
- OTC Pry Bars, Indexable Pry Bar, 12 In. L (7173)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/4 (54PN38)
- WESTWARD Wrench, Combination, Metric, 13" L. (54PN64)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A303)
- WESTWARD Ratcheting Combination Wrench, Metric, 7 in Length, 13 mm Head, 12 Points (54PN53)
- WESTWARD Combination Wrench, Metric, 9mm Size (33M587)
- WESTWARD Wrench, Combination, Metric, 12mm (54PP50)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 10m (54PN91)
- Westward Wrenches