Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 11mm Size
Mfr # 5MR63
Zoro # G1184102
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratcheting Configuration Open and Box End
- Number of Points 12
- Reversing No
- Head Movement Fixed
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5MR63
- Zoro # G1184102
- UPC # 190735861936
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5 7/8 in |
Head Size | 11 mm |
Wrench Length Style | Standard |
Description
Ratchet Action Combination Wrench, Alloy Steel, Satin, Head Size 11 mm, Overall Length 5 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Speed Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1974100)
- MAKITA Diamond Blade, 12" dia, 6300 RPM Max Speed (E-02521)
- DEWALT Die Grinder, 20.0V, 25,000 No Load RPM (DCG426M2/DWST17820)
- HOUGEN-OGURA 13/16 in. A Round Die, 5/64-1/8THK (75604)
- WESTWARD Wrench, Combination/Extra Long, SAE, 9/16" (54PN80)
- WESTWARD Combination Wrench, SAE, 1/2in Size (33M580)
- WESTWARD Combination Wrench, 6mm, Metric, 12 pt. (54RY89)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 21m (54PP03)
- WESTWARD Wrench, Combination, Metric, 16mm (54PP54)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 12m (54PN93)
- WESTWARD Wrench, Combination, Metric, 6-1/2" L. (54PN51)
- Westward Wrenches