Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 11mm Size
Mfr # 3XU24
Zoro # G0363036
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Movement Fixed
- Number of Points 12
- Anti-Slip Design No
- Finish Chrome
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3XU24
- Zoro # G0363036
- UPC # 190735824948
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 7 1/4 in |
Head Size | 11 mm |
Wrench Length Style | Extra Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 7 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, BS, 24x5", Pro-Form (CF735BPF)
- WIHA Electricians Tool Kit, 5 pcs. (32856)
- ZORO SELECT Magnetic Sweeper, Hang, 48 In, 440 lb Pull (10E768)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (20386)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A222)
- WESTWARD Wrench, Combination/Extra Long, SAE, 9/32" (54PN74)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A232)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A202)
- WESTWARD Wrench, Combination, 12 pt.15/16" (54PN34)
- KD TOOLS Sae/Metric Long Pattern Combination Wrench Set, 44 Pc. 12 Point (KDT81919)
- Westward Wrenches