Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 11mm Size
Mfr # 36A193
Zoro # G9504993
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Shape Straight
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A193
- Zoro # G9504993
- UPC # 190735818596
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 11 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 11 mm, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Tool Set, 5-Pc (9K 98 98 22 US)
- GREAT NECK 16Oz Fb Straight Claw Hammer (HG16S)
- IRWIN Power Bit, Power, Single End, Hex Shank (IWAF36TX20)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-7/8" dia. (SSBK-053)
- WESTWARD Comb. Wrench, 30mm, Metric, Full Polish (54RY75)
- WESTWARD Wrench, Combination/Stubby, SAE, 1/2" (54PP16)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A226)
- WESTWARD Combination Wrench, 2", SAE, Black Oxide (54RZ45)
- WESTWARD Combination Wrench, Metric, 13mm Size (1EYK3)
- WESTWARD Combination Wrench, 1-13/16", SAE, Satin (54RY98)
- BETA Combination Wrench, Metric, 12mm Size (000420312)
- Westward Combination Wrenches