Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 11mm Size
Mfr # 1EYK1
Zoro # G0378427
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Finish Black Oxide
- Number of Points 12
- Wrench Shape Straight
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYK1
- Zoro # G0378427
- UPC # 190735749333
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 6 5/8 in |
Head Size | 11 mm |
Wrench Length Style | Standard |
Description
If you are looking for a high-quality combination wrench, the Westward 1EYK1 is the tool to have on hand. The one piece handle ensures that it will not come apart when in use. This 11mm size metric combination wrench has an overall length of 6 5/8 in. and a black oxide finish. Made of alloy steel, this 12-point straight wrench is resistant to corrosion and rusting. With a head size of 11 mm, this durable alloy steel wrench is designed to provide great leverage around fasteners without breaking or slipping off them. The Westward Combination Wrench is a reliable tool that will last through many jobs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Flat Carbide End Mill (EMB37048)
- APEX TOOL GROUP Apex Adapter Qck Chng 3/8 Female Chuck (QR-308)
- GARANT Torque Screwdriver, Fixed Torque: 5.0Nm (211750 5,0)
- CHANNELLOCK 460 16.5-Inch Straight Jaw Tongue and Groove Pliers (460)
- WESTWARD Wrench, Combination, Metric, 7-7/8" L. (54PN55)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A176)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A298)
- WESTWARD Combination Wrench, 13/16", SAE, 12 pt. (54RY86)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A194)
- WESTWARD Combination Wrench, SAE, 3/8in Size (1EYH1)
- GEDORE Tubular Box Wrench, 19x22mm, Overall Length: 165mm (26 R 19X22)
- Westward Wrenches