Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 10mm Size
Mfr # 5MW23
Zoro # G2615356
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratcheting Configuration Non-Ratcheting
- Single End/Double End Double End
- Overall Length 3 3/4 in
- Number of Points 12
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MW23
- Zoro # G2615356
- UPC # 190735864500
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 3 3/4 in |
Head Size | 10 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 10 mm, Overall Length 3 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Shank Size: 1/4" Hex (73329/B)
- BON TOOL Edger, Bronze 6" X 2 3/4", 1/4" Radius X 5/8" Lip Comfort Grip Handle (62-580)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS7136)
- INGERSOLL-RAND Shear, Air, General Duty (7802SA)
- WESTWARD Combination Wrench, SAE, 1-3/8in Size (1EYF4)
- WESTWARD Combination Wrench, Metric, 10mm Size (33M588)
- WESTWARD Combination Wrench, SAE, 5/16in Size (33M577)
- WESTWARD Wrench, Combination/Extra Long, SAE, 7/16" (54PN78)
- WESTWARD Wrench, Combination/Extra Long, Metric, 9m (54PN90)
- WESTWARD Combination Wrench, Metric, 15mm Size (5MR10)
- CRESCENT WRENCH COMBINATION 1/4"" (CCW0)
- Westward Wrenches