Shop All Combination Wrenches
Westward
Combination Wrench, 6mm, Metric, 12 pt.
Mfr # 54RY89
Zoro # G2617717
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Insulated No
- Ratcheting Configuration Non-Ratcheting
- Reversing No
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RY89
- Zoro # G2617717
- UPC # 190735952474
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 5/8 in |
Head Size | 6 mm |
Wrench Length Style | Standard |
Description
Universal Combination Wrench, Alloy Steel, Chrome, Head Size 6 mm, Overall Length 4 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 3/8"-18, Taper, 3 Flutes, NPT (1205300408)
- SUNEX 3/4" Drive Impact Socket 6 (448D)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589046)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-14MM)
- WESTWARD Ratcheting Combination Wrench, SAE, 6 1/2 in Length, 7/16 in Head, 12 Points (54PN26)
- WESTWARD Combination Wrench, SAE, 5/8in Size (1EYH5)
- WESTWARD Combination Wrench, Metric, 13mm Size (5MW26)
- WESTWARD Combination Wrench, 36mm, Metric, 12 pt. (54RZ23)
- WESTWARD Wrench, Combination, SAE, 5-7/8" L. (54PN24)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A211)
- WESTWARD Combination Wrench, SAE, 1/4in Size (33M576)
- Westward Wrenches