Shop All Combination Wrenches
Westward
Combination Wrench, 65mm, Metric, 12 pt.
Mfr # 54RZ29
Zoro # G5118552
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Reversing No
- Ratcheting Configuration Non-Ratcheting
- Finish Satin
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ29
- Zoro # G5118552
- UPC # 00194484306724
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 27 1/8 in |
Head Size | 65 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 65 mm, Overall Length 27 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 1/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 3/16"x3/8"x1-1/4"x3-1/16" (C39107)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (159MH1CD)
- OSG Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes (1400138501)
- KNIPEX Spare Blades for 12 40 200 (12 49 01)
- WESTWARD Combination Wrench, 60mm, Metric, 12 pt. (54RZ28)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A214)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A235)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A229)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A294)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A178)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230ASD)
- Westward Wrenches